Beli hex key wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TTC Kunci T Soket Fixed (Kunci Sok)Deskripsi:_x000D_-It can tighten with a quick rotation. The long tip can tighten in deep places and is ideal for attaching molds.
- PROTO Hex Key (Kunci L)atribut:
- Specification ASME: ASME B18.3
- Finish: Black Oxide
- Corrosion Resistant: Yes
- Driver Material: Alloy Steel
- End Shape: Hex
- Grip Style: Plastic Coated
- Handle Material: Plastic
- Handle Type: Plain
- Key Shape: T
- Length Family: Long
- Material: Alloy Steel
- Number of Tips: 1
- Tether Ready: Yes
- Working Angle (°): 90
- Kennedy Hex Key (Kunci L)atribut:
- Tip Type: Hex
- Tip Material: Chrome Vanadium Steel
- American Tool Hex Key Extra Short Arm (Kunci L)Deskripsi:- S2 Material Brown Color- ISO 2936 , DIN ISO 2936, NF ISO 2936
- Mitutoyo Analog Holtest Three-point Internal Micrometer Metric Non PinDeskripsi:The Mitutoyo mechanical Holtest internal micrometer features three alloy steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. A hardened steel spindle with a carbide ball and cone with a carbide pin ensure accuracy and durability when extending and retracting the anvils. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.atribut:
- Units: Metric
- Graduation (mm): 0.005
- Contact point: Alloy Steel
- Measuring Method: Three-point method
- Ratchet/Thimble: Ratchet Stop
- Technology: Mechanical
- Wipro Kunci Deep Sock Tatribut:
- Color: Black
- JEJ ASTAGE Stepladderatribut:
- Body Color: Mikage
- Material: Body = Polypropylene; Non-slip = Ethylene vinyl acetate (EVA)
- Maximum Usable Mass (kg): 100
- Number of Stages: 2
- Number of Tiers: 2
- Kennedy Hex Key Long Arm Inch (Kunci L)atribut:
- Tip Type: Hex
- Body Shape: L-Wrench
- Finish/Coating: Black Oxide
- TRUSCO Hex Key Ball Point Standard (Kunci L)Deskripsi:Surface treatment is black dyeing.atribut:
- Hardness: HRC52 to 56
- Material: Chrome Vanadium Steel (Cr-V)
- Surface Processing: Black Oxide Finish
Daftar Harga hex key wrench Terbaru March 2026
| Wipro Hex Key T Handle (Kunci L) | Rp17.900 |
| TTC Kunci T Soket Fixed (Kunci Sok) | Rp289.900 |
| PROTO Hex Key (Kunci L) | Rp449.900 |
| Kennedy Hex Key (Kunci L) | Rp10.900 |
| Toptul Hex Key Short Arm (Kunci L) | Rp6.900 |
| K55 Hex Key Both Side (Kunci L) | Rp2.900 |
| American Tool Hex Key Extra Short Arm (Kunci L) | Rp3.900 |
| Mitutoyo Analog Holtest Three-point Internal Micrometer Metric Non Pin | Rp4.199.900 |
| Bullocks Hex Key Short Arm (Kunci L) | Rp2.900 |
| STANLEY Hex Key Ball Point Long Arm (Kunci L) | Rp169.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102945829-1.jpg)
/P102385452-7.jpg)
/gpP103498601-1.jpg)
/oaP101005874-4.jpg)
/n1P104697829-1.jpg)
/a6P106657366-1.jpg)
/f9P107053549-1.jpg)
%20Digital%20Tipe%20Hall/Mitutoyo%20Analog%20Holtest%20Three-point%20Internal%20Micrometer%20Metric%20Non%20Pin/8wP106107320-2.jpg)
/6fP103244231-1.jpg)
/4vP104802175-1.jpg)
/joP103207708-1.jpg)
/d0P106744468-1.jpg)


/lwP103957788-1.jpg)
/miP104697810-1.jpg)
/m5P103957797-1.jpg)
/bzP103637431-6.jpg)
/olP101005885-4.jpg)
/P101001982-1.jpg)